MLV Dimmable Driver, 150W

Item #: 0904971

Cat #: LED-TR-150-12

UPC: 714176003047

Company wide:
0 in stock
Documents & Guides
ALG-LED-TR-150-12 150 WATT 12VDC DIMMABLE LED POWER SUPPLY NEED 40% MIN LOAD MAG LOW VOLT DIMMER NEEDED

Overview

ALG-LED-TR-150-12 150 WATT 12VDC DIMMABLE LED POWER SUPPLY NEED 40% MIN LOAD MAG LOW VOLT DIMMER NEEDED
Also known as: 714176003047, LED-TR-150-12, ALGLEDTR15012

Specifications

Volts AC: 12
Wattage: 150
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Type: LED Driver
Dimmable: Yes
Wattage: 150
Light Technology: LED