2 Hole Offset Lug, Non-NEMA, 3.43" x 1" x 0.125", 0.438" Hole

Item #: 0904968

Cat #: B103CEOL003

UPC: 782856759539

$ 36.39 EA
Company wide:
0 in stock
Documents & Guides
CAD B103CEOL003 LUG CU 1/8 X

Overview

CAD B103CEOL003 LUG CU 1/8 X

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856759539, B103CEOL003, CADB103CEOL003

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Width: 1 in
Material: Copper
Height: 0.630 in
Finish: Tinned
Width: 1 in
Height: 0.630 in
Material: Copper
Finish: Tinned