LUG,CU,1/8 X 1 W/2-7/16 HOLES,PKG

Item #: 0904967

Cat #: B103CE002

UPC: 782856765271

Company wide:
0 in stock
Documents & Guides
CAD B103CE002 LUG CU 1/8 X 1

Overview

CAD B103CE002 LUG CU 1/8 X 1
Also known as: 782856765271, B103CE002, CADB103CE002

Specifications

Type: Compression Lug
Material: Copper
Length: 3 in
Type: Compression Lug
Length: 3 in
Material: Copper