Seismic Network Cab 19"/23"

Item #: 0904951

Cat #: ENC2189S

UPC: 783510110635

$ 6676.35 EA
Company wide:
0 in stock
Seismic Cabinet, 19/23", 44 Ru, Bulletin Dncs (network Cabinet Specialty Package), Size/dims: 2134x800x900mm, Material/finish: Alum/black

Overview

Seismic Cabinet, 19/23", 44 Ru, Bulletin Dncs (network Cabinet Specialty Package), Size/dims: 2134x800x900mm, Material/finish: Alum/black

Seismic Cabinets protect LAN and WAN network equipment, servers and phone/voice mail equipment during Zone 4 seismic activity, and are also ideal for use in high vibration areas or areas with high load capacities. The cabinet's passive cooling design can be augmented with optional fans.

Also known as: 783510110635, ENC2189S, HOFENC2189S

Specifications

Color: Black
Material: Steel, Aluminum
Width: 31.500 in
Height: 84.020 in
Depth: 35.430 in
Color: Black
Width: 31.500 in
Depth: 35.430 in
Material: Steel, Aluminum
Height: 84.020 in