2 Hole Offset Lug, NEMA, 5.875" x 1.5" x 0.375", 0.563" Hole

Item #: 0904937

Cat #: B102GGOL

UPC: 782856321460

$ 125.35 EA
Company wide:
0 in stock
Documents & Guides
CAD B102GGOL 3/8" X 1-1/2"

Overview

CAD B102GGOL 3/8" X 1-1/2"

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321460, B102GGOL, CADB102GGOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Material: Copper
Height: 1.250 in
Width: 1.500 in
Finish: Tinned
Standards: Build America Buy America Compliant
Material: Copper
Width: 1.500 in
Standards: Build America Buy America Compliant
Height: 1.250 in
Finish: Tinned