Shockwave Knuckle Kit

Item #: 0904913

Cat #: 48-32-2301

UPC: 045242269587

$ 24.99 EA
Company wide:
10 in stock
Documents & Guides
Shockwave 30° Knuckle Kit, Rated for 2000 in/lbs of Torque, Includes: (3) Phillips Bits, (2) Square Bits, (4) Slotted Bits, (1) Torx Bit.

Overview

Shockwave 30° Knuckle Kit, Rated for 2000 in/lbs of Torque, Includes: (3) Phillips Bits, (2) Square Bits, (4) Slotted Bits, (1) Torx Bit.

Milwaukee® SHOCKWAVE™ Impact Duty™ 30° knuckle™ pivoting bit holder allows users to drive fasteners and drill holes in tight, difficult work areas. Its innovative, compact design locks at a 0° or 30° angle and is designed for use with SHOCKWAVE™ Impact Duty™ 1/4 in. hex accessories. It is rated to handle up to 2,000 in-lbs of torque in impact drivers . The 30° knuckle™ is engineered with Milwaukee® SHOCKWAVE™ Impact Duty™ technology which is built for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ insert bits feature an innovatively designed geometric shock absorption zone to extend life. 10 SHOCKWAVE™ Impact Duty™ insert bits are included.

Also known as: 045242269587, 48-32-2301, MIL48322301

Features & Benefits

  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel engineered for extended life
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with drills and impact drivers

Specifications

Material: Steel
Material: Steel