Transformer, Dry Type, 15KVA, 208 Delta; Primary, 480Y/277V Secondary

Item #: 0904888

Cat #: T204H15E

UPC:

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 15KVA, 208 Delta; Primary, 480Y/277V SecondaryTransformer, Dry Type, 15 KVA, 208 Delta; Volt Primary, 480Y/277 Volt Secondary, NEMA 2, Ventilated

Overview

Transformer, Dry Type, 15KVA, 208 Delta; Primary, 480Y/277V SecondaryTransformer, Dry Type, 15 KVA, 208 Delta; Volt Primary, 480Y/277 Volt Secondary, NEMA 2, Ventilated
Also known as: T204H15E, FPET204H15E

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 208 Delta