2 Hole Lug, 90° B102EF002

Item #: 0904870

Cat #: B102EF002

UPC: 782856759508

Company wide:
0 in stock
Documents & Guides
CAD B102EF002 LUG CU 1/4 X 1

Overview

CAD B102EF002 LUG CU 1/4 X 1
Also known as: 782856759508, B102EF002, CADB102EF002

Specifications

Type: Compression Lug
Material: Copper
Length: 4 in
Type: Compression Lug
Length: 4 in
Material: Copper