45A, Starter, NEMA 2, 120VAC

Item #: 0904763

Cat #: AN19GN0A5E020

UPC: 786685415383

$ 1333.13 EA
Company wide:
0 in stock
45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 4 - 20A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 4 - 20A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 786685415383, AN19GN0A5E020, CUTAN19GN0A5E020

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Poles: 3
Amps: 45
Size: 2
Amps Range: 4 - 20
Volts AC Control: 120
Phase: 3
Poles: 3
Size: 2
Family / Style: Freedom
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Amps: 45
Amps Range: 4 - 20