27A, Starter, NEMA 1, 120VAC

Item #: 0904759

Cat #: AN19DN0A5E1P6

UPC: 786685417585

$ 761.26 EA
Company wide:
0 in stock
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 0.33 - 1.65A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 0.33 - 1.65A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Also known as: 786685417585, AN19DN0A5E1P6, CUTAN19DN0A5E1P6

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Poles: 3
Size: 1
Amps: 27
Amps Range: 0.330 - 1.650
Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 27
Family / Style: Freedom
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Size: 1
Amps Range: 0.330 - 1.650