FH 1 Pole for Class J Fuse IND

Item #: 0904709

Cat #: LFPSJ30-1ID

UPC: 079458188769

$ 94.21 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder 1 Pole for Class J Fuse IND

Overview

30A, 600V, Fuse Holder 1 Pole for Class J Fuse IND

ittelfuse Class J POWR-SAFE IP20 Touch Safe holders provide optimum protection to personnel and are UL 248-8 Listed. Features and Benefits: Indicating and non-indicating options available; Dual LED indication distinguishes polarity in DC power applications; Small, compact design offers ultimate flexibility; 35 mm DIN Rail Mountable; 1-, 2-, and 3-pole configurations; Easy installation and fuse removal with no additional pullers or tools required.

Also known as: 079458188769, LFPSJ30-1ID, LFULFPSJ301ID

Specifications

Type: Fuse Holder
Type: Fuse Holder