Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 2-7/16" x 10'

Item #: 0904696

Cat #: B12-120GLV

UPC: 781011205300

$ 14.57 FT
Company wide:
30 in stock
Documents & Guides
Deep Strut - No Holes, Height: 2-7/16", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

Overview

Deep Strut - No Holes, Height: 2-7/16", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Also known as: 781011205300, B12-120GLV, BLIB12120GLV, Uni strut

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Height: 2 7/16 in
Width: 1-5/8 in