Sustainable

PV Roof-Mount Combiner/Enclosure

Item #: 0904584
Cat #: 0783-41
UPC:
Call for price
Company wide:
0 in stock
Enclosure, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 3" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel

Overview

Enclosure, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 3" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel
SolaDeck is a PV wire enclosure and seamless flashed product all in one. SolaDeck eliminates the multiple parts and respective labor typically needed to accomplish the roof penetration for a weather-tight wiring passageway into the home. Unique in the solar industry, SolaDeck is designed with a seamless flashing consistent with standard roofing practices for roof penetration. All SolaDeck models are third party tested by ETL to the UL50 Type 3R or UL1741 standards. UL 1741 SolaDeck Combiners/Enclosures models are commonly used when combining strings.
Also known as: 0783-41, SDK078341, soladec

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)