Clamp

Item #: 0904537

Cat #: C-225IMC-1

UPC:

Company wide:
0 in stock
Documents & Guides
Mid Clamp, Clear Anodized Aluminum, for use with 1.391 to 1.416 in (35.4 to 35.9 mm)

Overview

Mid Clamp, Clear Anodized Aluminum, for use with 1.391 to 1.416 in (35.4 to 35.9 mm)
Also known as: C-225IMC-1, PSRC225IMC

Specifications

Type: Mid Clamp
Color: Aluminum
Range: 1.391 - 1.416 in
Type: Mid Clamp
Range: 1.391 - 1.416 in
Color: Aluminum