EG Earth, Leakage Module, 3 Pole, NEMA w/ Terminals

Item #: 0904522

Cat #: ELEBN3125G

UPC: 786685446196

$ 1754.97 EA
Company wide:
0 in stock
EG Earth, Leakage Module, 3 Pole, NEMA w/ Terminals

Overview

EG Earth, Leakage Module, 3 Pole, NEMA w/ Terminals
Also known as: 786685446196, ELEBN3125G, CUTELEBN3125G

Specifications

Poles: 3
Amps: 125
Mounting: Bottom
Volts AC Range: 120 - 480
Poles: 3
Mounting: Bottom
Amps: 125
Volts AC Range: 120 - 480

Customer Reviews

No reviews for this product
(0)