
Heavy Duty 4-Way Toggle Switch, 20A, 120/277V, Ivory
Item #: 0904455
Cat #: 1224-SI
UPC: 078477095997
$ 30.97 EA
Company wide:
5
in stock
Documents & Guides
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Back & Side Wired - Ivory
Overview
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Back & Side Wired - Ivory
Also known as: 078477095997, 1224-SI, LEV1224SI
Specifications
| Volts AC: | 120, 277 |
| Type: | Industrial Grade, Extra Heavy Duty Specification Grade, Back and Side Wired |
| Amps: | 20 |
| Color: | Ivory |
| Volts AC: | 120, 277 |
| Amps: | 20 |
| Type: | Industrial Grade, Extra Heavy Duty Specification Grade, Back and Side Wired |
| Color: | Ivory |