CUCMP 3AWG 45DEG 9/32 T UL CSA

Item #: 0904336

Cat #: CLNB-3-14-4

UPC: 783669657821

$ 25.50 EA
Company wide:
0 in stock
ILSCO CUCMP 3AWG 45DEG 9/32 T UL CSA

Overview

ILSCO CUCMP 3AWG 45DEG 9/32 T UL CSA
Also known as: 783669657821, CLNB-3-14-4, ILSCLNB3144

Specifications

Material: Copper
Size: 1/4
Material: Copper
Size: 1/4