Surge Arrester

Item #: 0904314
Cat #: 3238018C18M
UPC:
$ 250.70 EA
Company wide:
2 in stock
Elbow Surge Arrester, 200A, 15kV, Class 18kV, Duty Cycle (15.3 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.)

Overview

Elbow Surge Arrester, 200A, 15kV, Class 18kV, Duty Cycle (15.3 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.)
Also known as: 3238018C18M, CPS3238018C18M

Specifications

Amps: 200
Volts AC: 15000
Type: Surge Arrester, Loadbreak
Amps: 200
Type: Surge Arrester, Loadbreak
Volts AC: 15000

Customer Reviews

No reviews for this product
(0)