I/O Module, Digital DC Input, 16 Channel, 24VDC

Item #: 0904303

Cat #: 1756-IB16

UPC: 612598171293

Call for price
Company wide:
0 in stock
I/O Module, ControlLogix, Digital DC Input, 16 Channel, 24 Volt DC

Overview

I/O Module, ControlLogix, Digital DC Input, 16 Channel, 24 Volt DC

Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-IB16 from Rockwell Automation® is a 10-31 V DC ControlLogix digital input module with 16 points. It is current sinking. And it has input and communication status and module health display. Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.

Also known as: 612598171293, 1756-IB16, ALB1756IB16

Specifications

Mounting: Chassis
Volts DC: 24
Type: I/O Module
Family / Style: 1756
Mounting: Chassis
Type: I/O Module
Volts DC: 24
Family / Style: 1756