MULTIPLE MTRG RESI 2 HIGH 125AMP RNG SKT

Item #: 0904259

Cat #: 3MM212R12

UPC: 782114733714

$ 1427.83 EA
Company wide:
0 in stock
Eaton 3MM residential meter stack, Multiple metering, 125A, Al, Bus:1200A, No bypass, Indoor/Outdoor, Depends on selected MCB, 3-jaw, Sockets:2, Three-phase in, single-phase out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ring, Socket:125A, 120/208Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton 3MM residential meter stack, Multiple metering, 125A, Al, Bus:1200A, No bypass, Indoor/Outdoor, Depends on selected MCB, 3-jaw, Sockets:2, Three-phase in, single-phase out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ring, Socket:125A, 120/208Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Residential Meter Stacks are a modular metering solution typically installed at residential apartment complexes, duplexes, etc. They allow for as many sockets as needed to fit the particular application. Order with any main device (MTB, MCB, MFS, or BPS) for main disconnect or electrical protection.

Also known as: 782114733714, 3MM212R12, CUT3MM212R12

Specifications

Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 2
IP/NEMA Rating: NEMA 3R
Jaws: 5