PLATT logo

Watertight Duplex Receptacle, Flip Coverplate, 20A, 125V, Yellow

Item #: 0904231
Cat #: WOO60W33DPLX
UPC:
Call for price
Company wide:
0 in stock
Watertite Duplex Receptacle, Flip Coverplate, 20A, 125V, 2-Pole, 3-Wire, NEMA 5-20R, Yellow

Overview

Watertite Duplex Receptacle, Flip Coverplate, 20A, 125V, 2-Pole, 3-Wire, NEMA 5-20R, Yellow
Also known as: WOO60W33DPLX, WOO1301460125.

Specifications

Type: Grounding, Receptacle, Commercial Grade, Duplex, Weather Resistant
Volts AC: 120
Amps: 20
Color: Yellow
Type: Grounding, Receptacle, Commercial Grade, Duplex, Weather Resistant
Amps: 20
Volts AC: 120
Color: Yellow

Customer Reviews

No reviews for this product
(0)