This product has been discontinued.

Weatherproof FD Box, 2 Gang, (2) 1" Hubs, PVC, Yellow
Item #: 0904189
Cat #: FDBX2-Y
UPC: 078477518380
Company wide:
0
in stock
Discontinued
Documents & Guides
Weatherproof FD Box, 2 Gang, (2) 1 Inch Hubs, PVC, Yellow, 3/4 and 1/2 Inch Reducers, Plugs, Mounting Plate and Ground Wire Included.
Overview
Weatherproof FD Box, 2 Gang, (2) 1 Inch Hubs, PVC, Yellow, 3/4 and 1/2 Inch Reducers, Plugs, Mounting Plate and Ground Wire Included.
FD Box, Two-Gang, 67.3 Cubic Inch Capacity, 1-Inch NPT Openings, Includes Plugs and Stainless Steel Mounting Plates, Yellow
Also known as: 078477518380, FDBX2-Y, LEVFDBX2Y
Specifications
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Yellow |
| Cubic Inches: | 67.300 in³ |
| Number of Threaded Outlets: | 1 |
| Threaded Outlet Diameter: | 1 in |
| Gangs: | 2 |
| Color: | Yellow |
| Number of Threaded Outlets: | 1 |
| Mounting: | Vertical |
| Cubic Inches: | 67.300 in³ |
| Threaded Outlet Diameter: | 1 in |