Cable Tie, 18", Black, UV Nylon, Weather Resistant, 500/PK

Item #: 0904122

Cat #: TY275MX

UPC: 786210870830

$ 1.91 EA
Company wide:
0 in stock
Documents & Guides
High Performance Cable Tie, Black Color Nylon 6.6, Length of 457mm (18 Inches) for Bundle Diameter up to 127mm (5 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), Bulk Pack

Overview

High Performance Cable Tie, Black Color Nylon 6.6, Length of 457mm (18 Inches) for Bundle Diameter up to 127mm (5 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), Bulk Pack

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap cable ties provide superior performance in any application.

Also known as: 786210870830, TY275MX, THBTY275MX, Solar Tie

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.270 in
Length: 18 in