4.33" X 200' Black Ribbon

Item #: 0904110

Cat #: B30-R6000

UPC: 754473211776

$ 66.99 EA
Company wide:
13 in stock
Documents & Guides
4.33" X 200' Black Ribbon

Overview

4.33" X 200' Black Ribbon

Drop and click print ribbons for quick and easy supply changes. Ribbons are tough, smearproof that produce long-lasting printed text. Print can withstand years in industrial areas and outdoor conditions. No calibrating, no threading, no waste, no hassles.

Also known as: 754473211776, B30-R6000, BRAB30R6000

Specifications

Width: 4.330 in
Color: Black
Length: 200 ft
Width: 4.330 in
Length: 200 ft
Color: Black