4' All Weather Shop Light, 32W

Item #: 0904048

Cat #: 1242ZG RE

UPC: 745975348183

Call for price
Company wide:
0 in stock
Documents & Guides
All Weather Rated Shop Light, 4', 32W, 120V, T8, Includes: 5' Power Cord & 12" of Chain

Overview

All Weather Rated Shop Light, 4', 32W, 120V, T8, Includes: 5' Power Cord & 12" of Chain

Provides general illumination in residential and light commercial applications. Ideal for use in workshops, utility rooms and garages. This attractive shoplight with textured finish is for chain mounting only. Includes 12” of chain. Starts reliably down to 0° (-18° C). Fully assembled, ready-to-install. Comes with 5’ power cord - no wiring required. Easy on/off power switch with beaded chain. Utilizes (2) 32W linear T8 fluorescent lamps (F32T8/735) for energy efficiency, superior color rendering and 10,000 hour average lamp life (not included). Standard with residential HPF electronic ballast (120 volt, 60Hz). Instant on, ensures no flickering and quiet operation without interfering with other home electronics. Starts instantly down to 0°F (-18°C). For use with non-dimmable switches only. All mounting hardware included. Warranty - Guaranteed for two years against mechanical defects in manufacture.

Also known as: 745975348183, 1242ZG RE, LIT1242ZGRE, bat handle switch, workshop light, fluorescent light, utility light, indistrial strip

Specifications

Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Color: Silver
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120
Color: Silver