1
more

MCCB K- 100A 3P 600VDC FRZE RATE NO LUGS
Item #: 0903993
Cat #: HKDDC3100WF01
UPC: 786685584058
$ 12319.95 EA
Company wide:
0
in stock
Documents & Guides
Eaton Series C DC/PvGard complete molded case circuit breaker, K-frame, HKD, Fixed thermal, fixed magnetic trip, Three-pole, 100A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, No terminals, Freeze tested, 50/60 Hz
Overview
Eaton Series C DC/PvGard complete molded case circuit breaker, K-frame, HKD, Fixed thermal, fixed magnetic trip, Three-pole, 100A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, No terminals, Freeze tested, 50/60 Hz
Expect more from the Eaton PVGard Solar Molded Case Circuit Breaker. Experience the unparalleled quality of protection and switches that can be applied to grounded or ungrounded systems, and meets higher voltage and lower fault current levels of solar systems. Choose the breaker that has been tested to withstand extreme ambient conditions. Eaton's PVGard breakers are UL489B listed and offer both 80 and 100% rated options for design flexibility and cost savings.
Also known as: 786685584058, HKDDC3100WF01, CUTHKDDC3100WF01
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Poles: | 3 |
| Amps: | 100 |