Lighting Contactor, Mechanical Held, 3P, 200A, 120VAC Coil, open, Sub Panel

Item #: 0903991

Cat #: CR160MC7102A

UPC: 783166319697

$ 5481.45 EA
Company wide:
0 in stock
Documents & Guides
Lighting Contactor, Mechanical Held, 3-Pole, 200 Amp, 120 Volt AC Coil, open, Sub Panel

Overview

Lighting Contactor, Mechanical Held, 3-Pole, 200 Amp, 120 Volt AC Coil, open, Sub Panel

The CR160MC mechanically held lighting contactors are designed for control of lighting loads such as tungsten, fluorescent, mercury and sodium, as well as for general non-inductive loads. The silver cadmium oxide main contacts and silver tungsten arcing contacts give the devices capability of handling a wide variety of lighting loads. Built-in clearing interlocks allow control from either momentary or maintained pilot devices. Shallow design enables fit into 6-inch deep wall.

Also known as: 783166319697, CR160MC7102A, ABBCR160MC7102A

Specifications

Amps: 200
Phase: 3
Type: Lighting Contactor
Mounting: Sub Panel
Family / Style: CR160
Amps: 200
Type: Lighting Contactor
Family / Style: CR160
Phase: 3
Mounting: Sub Panel