Breaker, Molded Case, 400A, 3P, 480V, Type LG, Adjustable Magnetic

Item #: 0903947

Cat #: LGH3400FAG

UPC: 782116142767

$ 7972.14 EA
Company wide:
0 in stock
400 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type LG, Cable In/Cable Out, 65 kAIC, 480 VAC, 250 VDC, Fixed Thermal, Adjustable Magnetic Trip. Includes: Line and Load Terminals.

Overview

400 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type LG, Cable In/Cable Out, 65 kAIC, 480 VAC, 250 VDC, Fixed Thermal, Adjustable Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 782116142767, LGH3400FAG, CUTLGH3400FAG

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 400
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 400
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 480
Interrupt Rating DC: 65 kA