This product has been discontinued.
1
more

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Digital Inspection Camera, M12, M-Spector 360, Cordless, Display: 2.7" High-Resolution LCD, Camera Head Diameter: 0.35", Resolution: 320 x 240, Flexible Cable Length: 3', ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Digital Inspection Camera, M12, M-Spector 360, Cordless, Display: 2.7" High-Resolution LCD, Camera Head Diameter: 0.35", Resolution: 320 x 240, Flexible Cable Length: 3', ***Bare Tool Only, Battery & Charger Sold Separately***
The Milwaukee (2313-20) M-Spector 360™ rotating inspection scope features a ground-breaking rotating display enabling the user to orient the image without having to fight the cable. With a dense 640 x 480 digital image sensor and 4 LED lights, the M-Spector 360™ delivers best in class image quality without shadows or glare. The larger 2.7 in. LCD display and 9 mm aluminum head provide easy viewing in the tightest of spaces, while optional accessories that attach to the cable head add to the versatility. With unmatched image control, clarity and brightness, the Milwaukee (2313-21) M-Spector 360™ delivers a unique solution to improve the productivity of any professional.
Also known as: 045242262281, 2313-20, MIL231320
Features & Benefits
- Rotating screen: screen rotates providing the user fluid image control
- Optimized 2.7 in. LCD: digital image and larger screen delivers crisp, clear image
- 9 mm 640 x 480 digital image sensor: superior image quality in nearly half the size
- 4 surround LED lights: best in class brightness without shadow or glare
- Enhanced cable: aluminum head and improved flexibility deliver unmatched durability and pipe maneuverability
- Accessories: hook, magnet, and mirror attachments help to inspect and solve
Specifications
| Volts DC: | 12 |
| Volts DC: | 12 |