Q45 Series Rectangle Sensor Emitter, 60M

Item #: 0903900

Cat #: Q452EQ

UPC:

$ 43.65 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Q45 Series Rectangle Sensor Emitter Range: 60 M; Input: 90-250 VAC, Output: No Outputs, Cable: Mini 3-Pin Integral QD, Sensing Beam: Infrared LED

Overview

Q45 Series Rectangle Sensor Emitter Range: 60 M; Input: 90-250 VAC, Output: No Outputs, Cable: Mini 3-Pin Integral QD, Sensing Beam: Infrared LED

Q45 Series: Emitter Range: 60 M; Input: 90-250 V Ac Output: Not Applicable - No Outputs Mini 3-Pin Integral Qd

Also known as: Q452EQ, BANQ452EQ

Specifications

Material: Acrylic, Thermoplastic
Color: Red, Yellow
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Pins: 3
Volts AC Range: 90 - 250
Material: Acrylic, Thermoplastic
Type: Polarized Retroreflective
Light Technology: LED
Volts AC Range: 90 - 250
Color: Red, Yellow
IP/NEMA Rating: NEMA 6P, IP67
Pins: 3