Power Supply Charger

Item #: 0903870

Cat #: SMP10PM12P16

UPC:

$ 412.37 EA
Company wide:
0 in stock
SMP10PM12P16 Power Supply Charger, 16 Fused Outputs, 12VDC @ 10A, 115VAC, Supervision, BC300 Enclosure

Overview

SMP10PM12P16 Power Supply Charger, 16 Fused Outputs, 12VDC @ 10A, 115VAC, Supervision, BC300 Enclosure

SMP10PM12P16 is a multi-output power supply/charger that converts a 115VAC/60Hz input into sixteen (16) 12VDC outputs.

Also known as: SMP10PM12P16, ALXSMP10PM12P16

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115