Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

Item #: 0903857

Cat #: H3DT528CU210

UPC: 027557977128

Company wide:
0 in stock
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear, 2 lamps, ballast factor of 1.00, C-can, 28W. Up To And Including 4 KV, Manufacturing Facilities Employ ESD Reduction Practices That Comply With The Requirements Of ANSI/ESD S20.20, Lutron Quality Systems registered to ISO 9001.2000, Lamp: 28 WTT 45.2 IN T5 Linear Fluorescent, 65/64/64.1 WTT, 120/240/277 VAC, 0.54/0.26/0.23 AMP, 60 HZ, 1 Ballast Factor, Programmed Rapid Start, 50 DEG F Minimum Starting Temperature, Less Than 10 PCT Total Harmonic Distortion, Greater Than 0.95 Power Factor

Also known as: 027557977128, H3DT528CU210, LUTH3DT528CU210

Specifications

Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Wattage: 28
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Wattage: 28
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent