Fluorescent Enclosure Light, 230VAC, Length: 13.58", Plastic Housing

Item #: 0903832

Cat #: LF230VM

UPC: 783510240943

Company wide:
0 in stock
Fluorescent Enclosure Light, 230 Volt AC, Length: 13.58 Inch, Plastic Housing

Overview

Fluorescent Enclosure Light, 230 Volt AC, Length: 13.58 Inch, Plastic Housing
Also known as: 783510240943, LF230VM, HOFLF230VM

Specifications

Material: Plastic
Material: Plastic