
150 Watt Pulse Start Metal Halide
Item #: 0903799
Cat #: CDM150/U/PS/4K ALTO
UPC: 046677154943
Company wide:
0
in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 13,000, CRI: 85, Color Temp: 4000K, ANSI Code: M142/102/E. Color: Clear. *Philips Part # 15494-8*
Overview
Metal Halide, Pulse Start Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 13,000, CRI: 85, Color Temp: 4000K, ANSI Code: M142/102/E. Color: Clear. *Philips Part # 15494-8*
A better value than quartz metal halide, with longer life, higher lumen maintenance, and energy efficiency.
Also known as: 046677154943, CDM150/U/PS/4K ALTO, PHICDM150UPS4KALTO
Specifications
| Type: | Pulse Start |
| ANSI Code: | M142/E, M102/E |
| Color Rendering Index (CRI): | 92 |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color: | Clear |
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Volts AC: | 120, 277 |
| Wattage: | 150 |
| Lumens: | 13000 |
| Light Technology: | HID |
| Type: | Pulse Start |
| Color Rendering Index (CRI): | 92 |
| Color: | Clear |
| Base: | Mogul Screw (E39) |
| Wattage: | 150 |
| Light Technology: | HID |
| ANSI Code: | M142/E, M102/E |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Lumens: | 13000 |