THHN/THWN-2-14-YEL/BLK TRACER 500FT

Item #: 0903791

Cat #: 14THHNCSTRYELWBLA

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-14-YEL/BLK TRACER 500FT

Overview

THHN/THWN-2-14-YEL/BLK TRACER 500FT
Also known as: 14THHNCSTRYELWBLA

Specifications

Color: Yellow/Black
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Yellow/Black
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded