Compression Lug, Copper, 2-Hole

Item #: 0903766

Cat #: LCCF250-12-X

UPC: 074983719716

$ 36.78 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, 250 kcmil Cable, 1/2 Bolt Holes, 1.75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, 250 kcmil Cable, 1/2 Bolt Holes, 1.75 Hole Spacing
Also known as: 074983719716, LCCF250-12-X, PDTLCCF25012X

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 250