14THHN/THWN-2CSTR BLUW GRAY STRIPE

Item #: 0903749

Cat #: 14THHNCSTRBLUWGRA

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2CSTR BLUW GRAY STRIPE

Overview

14THHN/THWN-2CSTR BLUW GRAY STRIPE
Also known as: 14THHNCSTRBLUWGRA

Specifications

Color: Blue/Gray
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Blue/Gray
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG