Transformer, Dry Type, Drive Isolation, 34KVA, 460 Delta; - 460Y/266VAC

Item #: 0903738

Cat #: DTGB0344S

UPC: 047503000809

$ 5745.64 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 34 KVA, 460 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 34 KVA, 460 Delta; - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000809, DTGB0344S, ACMDTGB0344S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA1

Specifications

Phase: 3
Volt Amps: 34kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 34kVA
Secondary Voltage: 266, 460Y