14 THHN/THWN-2CSTRBLU WITH YELLOW S

Item #: 0903725

Cat #: 14THHNCSTRBLUWYELL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2CSTRBLU WITH YELLOW S

Overview

14 THHN/THWN-2CSTRBLU WITH YELLOW S
Also known as: 14THHNCSTRBLUWYELL

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Blue/Yellow
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Blue/Yellow