14 THHN/THWN-2CSTR BLUW BROWN STRIPE

Item #: 0903722

Cat #: 14THHNCSTRBLUWBRO

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2CSTR BLUW BROWN STRIPE

Overview

14 THHN/THWN-2CSTR BLUW BROWN STRIPE
Also known as: 14THHNCSTRBLUWBRO

Specifications

Color: Blue/Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Blue/Brown
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG