18 AWG MTW Stranded Copper, Green w/ Yellow

Item #: 0903699

Cat #: 3075GREYEL

UPC:

$ 311.33 FT
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
18 AWG, 30-Strand, Copper Wire, Green w/ Yello, 600V, Machine Tool Wire

Overview

18 AWG, 30-Strand, Copper Wire, Green w/ Yello, 600V, Machine Tool Wire
Also known as: 3075GREYEL, ALH3075GREYEL

Specifications

Color: Green/Yellow
Gauge: 18 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1