18 AWG MTW Stranded Copper, Black

Item #: 0903697

Cat #: 3075BLK

UPC:

Call for price
Company wide:
2 in stock
Documents & Guides
18 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire.

Overview

18 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire.
Also known as: 3075BLK, ALH3075BLK

Specifications

Gauge: 18 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1