Distribution Box, Ring Type, 100A, 240VAC, 4 Jaw, Breaker, 16 Circuit Loadcenter

Item #: 0903686

Cat #: CP3B11115A22

UPC: 784572269699

Company wide:
0 in stock
Documents & Guides
Distribution Box, Temporary Power, Ring Type, 100 Amp, 240 Volt AC, 4 Jaw, Main Breaker, 16 Circuit Loadcenter, 22kAIC, Mint Green

Overview

Distribution Box, Temporary Power, Ring Type, 100 Amp, 240 Volt AC, 4 Jaw, Main Breaker, 16 Circuit Loadcenter, 22kAIC, Mint Green

Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences

Also known as: 784572269699, CP3B11115A22, MLBCP3B11115A22

Specifications

Spaces: 1, 2
Color: Green, Mint
Phase: 1
Standards: California Proposition 65
Spaces: 1, 2
Phase: 1
Color: Green, Mint
Standards: California Proposition 65