This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 7'
Item #: 0903629
Cat #: 570-100-007RP
UPC: 757120784180
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 7 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 7 ft.
Also known as: 757120784180, 570-100-007RP, QUI570100007RP
Specifications
| Gauge: | 24 AWG |
| Length: | 7 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Gray |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Material: | Copper |
| Color: | Gray |
| Length: | 7 ft |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |