This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Green 7'
Item #: 0903627
Cat #: 570-120-007RP
UPC: 757120784319
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 7 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 7 ft.
Also known as: 757120784319, 570-120-007RP, QUI570120007RP
Specifications
| Gauge: | 24 AWG |
| Color: | Green |
| Length: | 7 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Length: | 7 ft |
| Conductors: | 4 Pair |
| Color: | Green |
| Material: | Copper |
| Shielding: | Unshielded |