Grounding Bushing, Insulated, 6", Size: 14 - 2/0 AWG, Malleable

Item #: 0903588

Cat #: GIB600L20AC

UPC: 781381091343

$ 211.36 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Diameter: 6 Inch, Size: 14 (SOL) - 2/0 (STR) AWG, Malleable Iron, Aluminum Lug For Copper/Aluminum Conductors.

Overview

Grounding Bushing, Insulated, Diameter: 6 Inch, Size: 14 (SOL) - 2/0 (STR) AWG, Malleable Iron, Aluminum Lug For Copper/Aluminum Conductors.

GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

Also known as: 781381091343, GIB600L20AC, APPGIB600L20AC

Specifications

Material: Malleable Iron
Diameter: 6 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 6 in