300W T3 Halogen Lamp, Clear

Item #: 0903586

Cat #: S3496

UPC: 045923034961

Company wide:
0 in stock
Documents & Guides
300 Watt; Halogen; T3; Clear; 1500 Average rated hours; 5300 Lumens; Double Ended Base; 120 Volt; Carded

Overview

300 Watt; Halogen; T3; Clear; 1500 Average rated hours; 5300 Lumens; Double Ended Base; 120 Volt; Carded
Also known as: 045923034961, S3496, SATS3496

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 300
Base: Recessed Single Contact (R7s)
Lumens: 5300
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 300
Lumens: 5300
Dimmable: No
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen