E 1 Pole Breaker, 80 Amp, 18 Ka @ 277vac, Ul/iec

Item #: 0903585

Cat #: EGB1080FFG

UPC: 782114984680

$ 603.61 EA
Company wide:
0 in stock
Documents & Guides
E 1 Pole Breaker, 80 Amp, 18 Ka @ 277vac, Ul/iec

Overview

E 1 Pole Breaker, 80 Amp, 18 Ka @ 277vac, Ul/iec
Also known as: 782114984680, EGB1080FFG, CUTEGB1080FFG

Specifications

Poles: 1
Amps: 80
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 1
Volts AC: 347, 600Y
Amps: 80
Mounting: Bolt On