800H Pilot Light, Full V Type w/ Incandescent L A, 120 V, Amber

Item #: 0903548

Cat #: 800H-QR10A

UPC: 662073628705

Call for price
Company wide:
0 in stock
Documents & Guides
30MM PILOT LIGHT 800H PB

Overview

30MM PILOT LIGHT 800H PB

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QR10A from Rockwell Automation® is a amber, 120 V AC/DC, 30 mm pilot light. It is full voltage type and it is an incandescent lamp. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073628705, 800H-QR10A, ALB800HQR10A

Specifications

Type: Assembled Indicator Lights
Type: Assembled Indicator Lights