Fuse Block, 30A, 600V AC/DC, Class H, 3P, Box Connector

Item #: 0903474

Cat #: R6F30A3B

UPC: 784337105255

Company wide:
0 in stock
Documents & Guides
Fuse Block, 30 Amp, 600 Volt AC/DC, Class H, 3-Pole, Box Connector

Overview

Fuse Block, 30 Amp, 600 Volt AC/DC, Class H, 3-Pole, Box Connector
Also known as: 784337105255, R6F30A3B, MARR6F30A3B

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: Surface
Material: Thermoplastic
Volts AC: 600
Volts DC: 600
Amps: 30
Class: H
Interrupt Rating AC: 10 kA